!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET/DRY VACUUM, 16 GALLON CAPACITY, STAINLESS STEEL, RED 16 GALLON

WET/DRY VACUUM, 16 GALLON CAPACITY, STAINLESS STEEL, RED 16 GALLON

RIDGID

WET/DRY VACUUM, 16 GALLON CAPACITY, STAINLESS STEEL, RED 16 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET/DRY VACUUM, 16 GALLON CAPACITY, STAINLESS STEEL, RED 16 GALLON

WET/DRY VACUUM, 16 GALLON CAPACITY, STAINLESS STEEL, RED 16 GALLON

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $729.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG50353
  • Mfr. Model # 50353
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 799
  • Shipping Weight 40.0 lbs

Product Details

WET/DRY VACUUM, 16 GALLON CAPACITY, STAINLESS STEEL, RED 16 GALLON

Technical Specs

  • ItemWet/Dry Vacuum,16 gal.,Stainless Steel
  • Tank MaterialStainless Steel
  • Tank Wet Capacity16.0 gal.
  • Voltage120
  • Length19-3/4"
  • Average Brush Life700 hr.
  • Includes(2) Wands, Utility Nozzle, Crevice Tool, Car Nozzle, Wet Nozzle
  • Static Pressure 48" - 53"
  • Tank Size 16.0 gal.
  • Number of Motor Stages 1
  • Height 28-1/2"
  • Width 19-3/4"
  • Power Cord Length 20 ft.
  • Standards UL Listed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list