!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI BOY JACK STAND, VEE HEAD, FOLDING, 1000 LB, 39 TO 72 IN H, 1½" ACME, 38 IN WIDE

HI BOY JACK STAND, VEE HEAD, FOLDING, 1000 LB, 39 TO 72 IN H, 1½" ACME, 38 IN WIDE

SUMNER

HI BOY JACK STAND, VEE HEAD, FOLDING, 1000 LB, 39 TO 72 IN H, 1½" ACME, 38 IN WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI BOY JACK STAND, VEE HEAD, FOLDING, 1000 LB, 39 TO 72 IN H, 1½" ACME, 38 IN WIDE

HI BOY JACK STAND, VEE HEAD, FOLDING, 1000 LB, 39 TO 72 IN H, 1½" ACME, 38 IN WIDE

SUMNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $758.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19F639
  • Mfr. Model # 3610
  • UNSPSC # 27112101
  • CATALOGUE PAGE # 392
  • Shipping Weight 42.1 lbs

Product Details

This Hi Boy jack stand with a Vee head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 39 to 72 inches. It has a maximum load capacity of 1000 pounds, a quick action lock washer, and a large adjustment handle. The folding stand has a 1½" ACME adjustment thread, 38 inches wide base, and a patented Fall Guard.

Technical Specs

  • ItemV-Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Number of Rollers0
  • Includes LegsYes
  • Maximum Height72 in
  • Leg StyleFolding
  • Tool Weight45 lb
  • Head Type V Head
  • Maximum Pipe Size 24 in
  • Maximum Load Capacity 1,000 lb
  • Minimum Height 39 in
  • Maximum Leg Spread 38 in
  • Features V-Head
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list