!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
V-BELT, COGGED, POWER WEDGE, SECTION 5VX, 85 IN

V-BELT, COGGED, POWER WEDGE, SECTION 5VX, 85 IN

DAYCO

V-BELT, COGGED, POWER WEDGE, SECTION 5VX, 85 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-BELT, COGGED, POWER WEDGE, SECTION 5VX, 85 IN

V-BELT, COGGED, POWER WEDGE, SECTION 5VX, 85 IN

DAYCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYC5VX850
  • Mfr. Model # 5VX850GL
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This power-wedge cog V-belt features a precision-moulded cog that reduces bending stress, dissipates heat, and minimizes stretch on the belt. Raw edge sidewall construction produces a high coefficient of friction creating a tighter grip on the pulley for more torque and reduced slippage. This section 5VX v-belt has an outside length of 85 inches.

Technical Specs

  • ItemV-Belt
  • Industry Number5VX850GL
  • Reinforcing Cord MaterialPolyester
  • Top Width5/8 in
  • Belt MaterialEPDM
  • Maximum Operating Temperature266 Degrees F
  • Resistance PropertiesAbrasion-Resistant, Heat-Resistant, Oil-Resistant, Wear-Resistant
  • Belt Trade Size 5VX
  • Outside Length 85 in
  • Thickness 17/32 in
  • V-Belt Type Cogged
  • Edge Construction Raw Edge
  • Minimum Operating Temperature -22 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list