V-BELT, 4L700, 70 IN OUTSIDE L, 1/2 IN TOP W, 0.313 IN THICKNESS, POLYESTER
V-BELT, 4L700, 70 IN OUTSIDE L, 1/2 IN TOP W, 0.313 IN THICKNESS, POLYESTER
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Fractional Horsepower (FHP) V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Raw-edge side wall construction grips the pulley better in low horsepower applications. Not for use on clutching drives.
Technical Specs
Item V-Belt
Industry Number 4L700
Outside Length 70 in
Thickness 5/16 in
Application General Industrial
Belt Material Gum Rubber
Colour Black
For Minimum Pulley Pitch Diameter 2.5 in
Maximum Operating Temperature 194 Degrees F
Resistance Properties Heat-Resistant, Oil-Resistant, Static Conductive
Tensile Strength 2,900 N/mm
Belt Trade Size 4L
Number of Ribs 1
Reinforcing Cord Material Polyester
Top Width 1/2 in
Belt Coating Rubber
Belt Series Duraflex GL
Edge Construction Wrapped
Length Type Closed Loop
Minimum Operating Temperature -22 Degrees F
Standards ARPM
Country of Origin Philippines
(subject to change)