!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY SPILL TRAY, 48 X 30 IN, 30 GALLON CAPACITY, BLACK

UTILITY SPILL TRAY, 48 X 30 IN, 30 GALLON CAPACITY, BLACK

ULTRATECH

UTILITY SPILL TRAY, 48 X 30 IN, 30 GALLON CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY SPILL TRAY, 48 X 30 IN, 30 GALLON CAPACITY, BLACK

UTILITY SPILL TRAY, 48 X 30 IN, 30 GALLON CAPACITY, BLACK

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.95 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT1033
  • Mfr. Model # 1033
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 1003
  • Shipping Weight 13.716 lbs

Product Details

Ultra-utility trays(R). Heavy-duty polyethylene construction - will not rust or corrode. Ribbed bottom keeps cans, pails, and other containers elevated above small spills or leaks. Nestable for easy storage when not in use.

Technical Specs

  • ItemSpill Tray
  • ConnectableNo
  • Height5 in
  • Includes DrainNo
  • Inside Dia.156 in
  • Manufacturer Warranty5 yr
  • Product TypeUtility Tray
  • Recycled Content (%)No Recycled Content
  • Space Saving FeaturesNestable
  • StandardsMade in the USA
  • Supports SPCC ComplianceYes
  • Usable Length48 in
  • Width34 1/4 in
  • Colour Black
  • Diameter 156 1/2 in
  • Includes Tray Only
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 52 1/4 in
  • Pour Spout No
  • Product Weight 12 lb
  • Shape Rectangle
  • Spill Capacity 30 gal
  • Supports NPDES Compliance Yes
  • Tray Material Polyethylene
  • Usable Width 30 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list