!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE,SCREW,ROUNDED,1 BLADE

UTILITY KNIFE,SCREW,ROUNDED,1 BLADE

MARTOR

UTILITY KNIFE,SCREW,ROUNDED,1 BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
UTILITY KNIFE,SCREW,ROUNDED,1 BLADE

UTILITY KNIFE,SCREW,ROUNDED,1 BLADE

MARTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTA8165219
  • Mfr. Model # 81652.19
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.371 lbs

Technical Specs

  • ItemUtility Knife
  • Blade TipRounded
  • Grip TypePlain
  • Number of Blades Stored0
  • Handle ColourSilver
  • Handle StyleErgonomic
  • Metal DetectableNo
  • Overall Thickness0.5 in
  • Overall Width1/2 in
  • Replaceable BladeYes
  • Blade Edge TypeDouble Bevel Edge-Ground
  • Blade ShapeTrapezoid
  • For Cutting FabricYes
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Package Quantity10
  • Blade Change Method Screw
  • Blade Material Stainless Steel
  • Number of Blades Included 1
  • Handle Material Zinc
  • Hand Orientation Ambidextrous
  • Tether Ready Yes
  • Other Material Applications Cardboard, Coated Film, Envelope, Felt, Fleece, Laminated Film, Leather, Textile, Thread/Yarn Spool, Twine/String/Cord, Woven Fabric/Mesh, Wrapping, Stretch and Shrink Foil, Yarn Cord
  • Overall Length 6 in
  • Manufacturer Model Number of Included Blade 165232.7
  • Application Multipurpose
  • Blade Operation Retractable
  • For Cutting Cardboard Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Knife Type Spring Loaded Knife
  • Retractable Blade Yes
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list