!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE BLADE,2 9/32 IN L,PK100

UTILITY KNIFE BLADE,2 9/32 IN L,PK100

PACIFIC HANDY CUTTER, INC

UTILITY KNIFE BLADE,2 9/32 IN L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
UTILITY KNIFE BLADE,2 9/32 IN L,PK100

UTILITY KNIFE BLADE,2 9/32 IN L,PK100

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.97 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCB111199R
  • Mfr. Model # B11119-9
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • ItemUtility Knife Blade
  • Blade Length2 9/32 in
  • Blade Thickness0.024 in
  • Blade Width3/4 in
  • For Cutting CardboardYes
  • For Cutting FabricNo
  • For Cutting PaperYes
  • For Cutting RubberYes
  • Material ApplicationCarpet, Double-walled Corrugate, Foam, Gaylords, Plastic Banding, Shrink Wrap, Single-walled Corrugate, Tape, Triple-walled Corrugate, Twine, Yarn, Zip Ties
  • Number of Cutting Edges2
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Rounded
  • Compatible with Series PHC Metti(TM), PHC Victa(TM)
  • For Cutting Cork Yes
  • For Cutting Leather Yes
  • For Cutting Plastic Yes
  • Includes Blade Dispenser No
  • Number of Blades Included 100
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list