!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, STEEL, PLASTIC, 3 BLADES INCLUDED

UTILITY KNIFE, STEEL, PLASTIC, 3 BLADES INCLUDED

STANLEY

UTILITY KNIFE, STEEL, PLASTIC, 3 BLADES INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, STEEL, PLASTIC, 3 BLADES INCLUDED

UTILITY KNIFE, STEEL, PLASTIC, 3 BLADES INCLUDED

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG410D18
  • Mfr. Model # FMHT10289
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.47 lbs

Product Details

This utility knife has a width of 1 inch, and a length of 7½ inch. The plastic handle is black/yellow with an ergonomic style/type. It features folding, magnetic, exposed slider provides fast manual blade change, quick and easy debris re and more. In addition, it is made of steel. This utility knife is designed for: shrink wrap, Tyvek and includes three 11-921 heavy duty utility blades, utility blades, and three blades.

Technical Specs

  • ItemUtility Knife
  • Blade Edge TypeStraight
  • Blade Type IncludedUtility
  • For Cutting CardboardFor Cutting Cardboard
  • Handle MaterialPlastic
  • Includes(3) 11-921 Heavy Duty Utility Blades
  • Number of Blades Stored0
  • Overall Length7 1/2 in
  • Overall Width1 in
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Features Folding, Magnetic, Exposed Slider Provides Fast Manual Blade Change, Quick and Easy Debris Removal From The Slider, Soft Touch Grip Reduces Slipping
  • Handle Colour Black, Yellow
  • Handle Style Ergonomic
  • Number of Blades Included 3
  • Other Material Applications Shrink Wrap, Tyvek
  • Overall Thickness 1 in
  • Replaceable Blade Replaceable Blade
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list