!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 24 IN X 18 IN, FLAT

UTILITY CART WITH LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 24 IN X 18 IN, FLAT

DURHAM MFG

UTILITY CART WITH LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 24 IN X 18 IN, FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 24 IN X 18 IN, FLAT

UTILITY CART WITH LIPPED METAL SHELVES, 1,200 LB LOAD CAPACITY, 24 IN X 18 IN, FLAT

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $563.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMRSC1824295
  • Mfr. Model # RSC-1824-2-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

This utility cart with lipped metal shelves measures 24 1/2 inch width x 36 inch height x 54 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.

Technical Specs

  • ItemUtility Cart with Lipped Metal Shelves
  • Load Capacity1,200 lb
  • Gauge14 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Number of Drawers0
  • Shelf Length24 in
  • Caster Wheel Dia.5 in
  • Caster Brake TypeSide Pedal Brake
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height1 1/2 in
  • Overall Height36 in
  • Overall Width24 1/2 in
  • Capacity per Shelf600 lb
  • Caster/Wheel Mounting LocationStandard
  • Platform SurfaceSmooth
  • Shelf AdjustabilityFixed
  • Assembled/Unassembled Assembled
  • Material Steel
  • Finish Powder Coated
  • Handle Type Flat
  • Number of Shelves 2
  • Number of Compartments 0
  • Shelf Width 18 in
  • Caster Wheel Type Standard
  • Caster Wheel/Tread Material Phenolic
  • Caster Mounting Type Plate
  • Top Shelf Lip Height 1 1/2 in
  • Distance Between Shelves 23 3/4 in
  • Overall Length 54 1/2 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Caster Wheel Width 1 1/4 in
  • Handle Height 37 5/8 in
  • Power Indicator Power Indicator Not Included
  • Top Shelf Height 37 5/8 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list