!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART, 300 LB LOAD CAPACITY, 18½ IN X 16¾ IN, NO HANDLE

UTILITY CART, 300 LB LOAD CAPACITY, 18½ IN X 16¾ IN, NO HANDLE

APPROVED VENDOR

UTILITY CART, 300 LB LOAD CAPACITY, 18½ IN X 16¾ IN, NO HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART, 300 LB LOAD CAPACITY, 18½ IN X 16¾ IN, NO HANDLE

UTILITY CART, 300 LB LOAD CAPACITY, 18½ IN X 16¾ IN, NO HANDLE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $484.25 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60EF18
  • Mfr. Model # 60EF18
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.9 lbs

Product Details

This utility cart measures 16 3/4 inch width x 30 1/8 inch height x 18 1/2 inch length, and is grey with a polished finish/coating. It is made out of 22-gauge stainless steel. In addition, it has three shelves, a 300-pound load capacity, and has no handle.

Technical Specs

  • ItemUtility Cart
  • Load Capacity300 lb
  • Gauge22 ga
  • ColourGrey
  • Method of ConstructionWelded
  • Number of Compartments0
  • Shelf Width16 3/4 in
  • Caster Wheel TypeStandard
  • Caster Mounting TypePlate
  • Distance Between Shelves11 9/16 in
  • Distance Between Middle and Bottom Shelf11 9/16 in
  • Overall Length18 1/2 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Shelf AdjustabilityFixed
  • Assembled/Unassembled Assembled
  • Material Stainless Steel
  • Finish Polished
  • Handle Type No Handle
  • Number of Shelves 3
  • Shelf Length 18 1/2 in
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Rubber
  • Top Shelf Lip Height 1 in
  • Distance Between Top and Middle Shelf 11 9/16 in
  • Overall Height 30 1/8 in
  • Overall Width 16 3/4 in
  • Capacity per Shelf 100 lb
  • Top Shelf Height 30 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list