!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 28-5/16 X 18¼ IN, BLACK

UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 28-5/16 X 18¼ IN, BLACK

METRO

UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 28-5/16 X 18¼ IN, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 28-5/16 X 18¼ IN, BLACK

UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 28-5/16 X 18¼ IN, BLACK

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $378.50 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWMY162724BL
  • Mfr. Model # MY1627-24BL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.7 lbs

Product Details

This utility cart with lipped plastic shelves measures 18 1/2 inch width x 35 1/2 inch height x 31 1/2 inch length. It includes utility cart with lipped plastic shelves. In addition, it has two shelves, zero drawers, a 300-pound load capacity, and a flat handle. This utility cart with lipped plastic shelves meets the standards for NSF.

Technical Specs

  • ItemUtility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height7/16 in
  • Load Capacity300 lb
  • Shelf Width18 1/4 in
  • Distance Between Shelves24 in
  • Handle Height35 1/2 in
  • Caster Wheel/Tread MaterialThermoplastic Rubber
  • Caster/Wheel Configuration(4) Swivel
  • Overall Height35 1/2 in
  • Overall Width18 1/2 in
  • Assembled/UnassembledUnassembled
  • Shelf AdjustabilityFixed
  • StandardsNSF
  • Leg ColourGrey
  • Shelf ColourBlack
  • Caster Mounting TypeStem
  • Electrical IncludedElectrical Not Included
  • Shelf Lip Height7/16 in
  • Number of Shelves 2
  • Lip Height 3/8 in
  • Top Shelf Lip Height 7/16 in
  • Shelf Length 28 5/16 in
  • Top Shelf Height 35 3/4 in
  • Handle Type Flat
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 4 in
  • Number of Drawers 0
  • Overall Length 31 1/2 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Includes Utility Cart with Lipped Plastic Shelves
  • Shelf Material Polymer
  • Adjustable Increments 1 in
  • Leg Material Steel
  • Capacity per Shelf 150 lb
  • Caster/Wheel Mounting Location Standard
  • Post Material Steel
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list