!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

METRO

UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,243.83 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWMXUC2436G25
  • Mfr. Model # MXUC2436G-25
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.51 lbs

Product Details

This utility cart with antimicrobial perforated flush plastic shelves measures 26 1/2 inch width x 39 1/2 inch height x 40 1/2 inch length. It includes ergonomic handle, open grid shelves with removable mat. In addition, it has two shelves, zero drawers, a 900-pound load capacity plus an ergonomic handle. This utility cart with antimicrobial perforated flush plastic shelves meets the standards for NSF.

Technical Specs

  • ItemUtility Cart with Antimicrobial Perforated Flush Plastic Shelves
  • Lip StyleFlush
  • Shelf Length36 in
  • Distance Between Shelves26 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Number of Drawers0
  • Overall Length40 1/2 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • IncludesErgonomic Handle, Open Grid Shelves With Removable Mat
  • Shelf MaterialPolymer
  • Adjustable Increments1 in
  • Leg MaterialSteel
  • Capacity per Shelf450 lb
  • Caster/Wheel Mounting LocationStandard
  • Post MaterialStainless Steel
  • Number of Shelves 2
  • Load Capacity 900 lb
  • Shelf Width 24 in
  • Handle Type Ergonomic
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Configuration (4) Swivel
  • Overall Height 39 1/2 in
  • Overall Width 26 1/2 in
  • Assembled/Unassembled Unassembled
  • Shelf Adjustability Adjustable
  • Standards NSF
  • Leg Colour Beige
  • Shelf Colour Blue
  • Caster Mounting Type Stem
  • Electrical Included Electrical Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list