!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART,30 WX16 DX31 IN H,1 DR

UTILITY CART,30 WX16 DX31 IN H,1 DR

WESTWARD

UTILITY CART,30 WX16 DX31 IN H,1 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART,30 WX16 DX31 IN H,1 DR

UTILITY CART,30 WX16 DX31 IN H,1 DR

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $551.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2CZY3
  • Mfr. Model # 2CZY3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 277
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemTool Utility Cart
  • Overall Height35 in
  • Lid StyleHinge
  • Number of Drawers1
  • Body FinishPowder Coated
  • Duty RatingLight Duty
  • Total Storage Capacity8,899 cu in
  • Caster MaterialPVC
  • Cabinet Top Liner MaterialNot Applicable
  • Caster Diameter4 in
  • Caster TypeRigid, Swivel
  • Compatible Modular SystemNot Applicable
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Pull TypeRecessed
  • FeaturesBulk Storage Compartment for Large Tools, Drawer Safety Latch
  • Handle Length15 7/8 in
  • IncludesDrawer Liners
  • Includes Drawer LinersDrawer Liners Included
  • Individual Drawer Load Capacity - Maximum100 lb
  • Modular System Mounting TypeNot Applicable
  • Number of Handles2
  • Number of Shelves1
  • SeriesUtility Cart
  • Overall Depth 16 in
  • Overall Width 30 in
  • Locking System Keyed
  • Body Colour Red
  • Power Outlets Included Not Applicable
  • Work Surface Material Steel
  • Body Material Steel
  • Body Gauge 21 ga
  • Caster Brake Type Side Pedal Brake
  • Caster Tread Material PVC
  • Caster Width 1 in
  • Drawer Colour Red
  • Drawer Gauge 19 ga
  • Drawer Material Steel
  • Drawer Slide Type Ball Bearing
  • Handle Grip Style Not Applicable
  • Handle Width 1 in
  • Includes Cabinet Top Liner Not Applicable
  • Includes Tools Tools Not Included
  • Total Load Capacity 150 lb
  • Number of Cabinets Not Applicable
  • Number of Keys Included 4
  • Part of a Modular System Not Applicable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list