!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY BUCKET,WHITE

UTILITY BUCKET,WHITE

MILWAUKEE

UTILITY BUCKET,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BUCKET,WHITE

UTILITY BUCKET,WHITE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $172.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8270
  • Mfr. Model # 48-22-8270
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemUtility Bucket
  • Bag TypeStraight Wall
  • Bottom Diameter11 3/4 in
  • FeaturesRated up to 75 Pounds
  • Includes(2) D Rings, Reinforced Ring
  • Number of Outside Pockets0
  • Overall Height14 5/8 in
  • Overall Width11.8100"
  • ShapeRound
  • Top Diameter11 3/4 in
  • Includes Hang StrapYes
  • Bag Material Heavy Duty No. 6 Canvas
  • Body Colour Black/Tan
  • Closure Type Open Top
  • Attachment Type Single Handle
  • Number of Inside Pockets 2
  • Number of Pockets 2
  • Overall Length 11.8100"
  • Reinforced Bottom Yes
  • Strap Material Nylon
  • Total Load Capacity 75 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list