!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
USB RECHARGEABLE POCKET FLOOD LIGHT,LED

USB RECHARGEABLE POCKET FLOOD LIGHT,LED

MILWAUKEE

USB RECHARGEABLE POCKET FLOOD LIGHT,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USB RECHARGEABLE POCKET FLOOD LIGHT,LED

USB RECHARGEABLE POCKET FLOOD LIGHT,LED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $152.47 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2112-21
  • Mfr. Model # 2112-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.58 lbs

Technical Specs

  • ItemRechargeable Floodlight
  • Lighting TechnologyLED
  • Number of Brightness Levels2
  • Includes Ultraviolet LightNo
  • Mount TypeMagnet
  • Overall Length6 in
  • Battery ChemistryLithium
  • Hazardous Location SpecificationNot Rated
  • Includes BulbYes
  • Number of Batteries Required1
  • ApplicationAutomotive Trades, Electrical, HVAC/R, Mechanical, MRO
  • Features3X Faster Charge Time, Angled Body, Dual Magnet Clip, Heavy Duty Micro-USB Braided Cord, Pocket Flood Light
  • Manufacturer Warranty Length2 yr
  • Minimum Operating Temperature0 Degrees F
  • StandardsUL
  • Power Source Battery
  • Maximum Brightness 445 lm
  • Maximum Run Time 12.5 hr
  • Housing Colour Red
  • Includes USB Cord
  • Foldable No
  • Colour Rendering Index 80
  • Includes Batteries Yes
  • IP Rating IP54
  • Rechargeable Yes
  • Brightness Levels 100 lm, 445 lm
  • Lamp Life 11 hr
  • Maximum Operating Temperature 149 Degrees F
  • Resistance Properties Chemical Resistant, Dust Resistant, Impact Resistant, Water Resistant

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list