!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
USB RECHARGEABLE FLASHLIGHT, 3,500 LUMENS, 452 M MAX BEAM DISTANCE, BLACK, IPX7

USB RECHARGEABLE FLASHLIGHT, 3,500 LUMENS, 452 M MAX BEAM DISTANCE, BLACK, IPX7

STREAMLIGHT

USB RECHARGEABLE FLASHLIGHT, 3,500 LUMENS, 452 M MAX BEAM DISTANCE, BLACK, IPX7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USB RECHARGEABLE FLASHLIGHT, 3,500 LUMENS, 452 M MAX BEAM DISTANCE, BLACK, IPX7

USB RECHARGEABLE FLASHLIGHT, 3,500 LUMENS, 452 M MAX BEAM DISTANCE, BLACK, IPX7

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $269.46 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88081
  • Mfr. Model # 88081
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 1.4 lbs

Product Details

This ProTac series rechargeable flashlight is made of aluminum and is designed for general use, emergency medical services, hardware/tool, law enforcement, security, sporting goods. It features a charging indicator light, multifuel. In addition, it includes a lanyard and batteries. Plus it meets the standards for CEC compliant. It also has 4 lithium-ion batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Battery Size18650
  • Number of Batteries4
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes4
  • Maximum Brightness3,500 lm
  • Weight with Batteries2.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX7
  • SeriesProTac
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels120 m, 237 m, 452 m
  • Body Diameter1 1/4 in
  • IncludesLanyard
  • Lens MaterialGlass
  • Maximum Run Time11.5 hr
  • Power SourceBattery
  • Run Time Levels1.25 hr, 1.5 hr, 3 hr, 11.5 hr
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 452 m
  • Run Time at Maximum Brightness 1.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Intrinsically Safe No
  • Mount Type Head Mount
  • Special Features Charging Indicator Light, Multifuel
  • Switch Location Body
  • Application General Use, Emergency Medical Services, Hardware/Tool, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels 3,620 cd, 14,100 cd, 51,000 cd
  • Brightness Levels 250 lm, 1,000 lm, 3,500 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 9 1/2 in
  • Resistance Properties Impact Resistant
  • Standards CEC Compliant, Meets Applicable European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list