!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 30½ IN WHEEL, ½ TO 5 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 30½ IN WHEEL, ½ TO 5 HP

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 30½ IN WHEEL, ½ TO 5 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 30½ IN WHEEL, ½ TO 5 HP

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, BELT DRIVE, 30½ IN WHEEL, ½ TO 5 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,914.77 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN52CD35
  • Mfr. Model # 52CD35
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1874
  • Shipping Weight 283.0 lbs

Product Details

This centrifugal upblast roof exhaust fan is made of aluminum. It measures 41¾ inch height. This centrifugal upblast roof exhaust fan is roof mountable, it is belt driven, has regreasable pillow block bearings, and 50 inch diameter.

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Wheel Diameter30 1/2 in
  • Base Width40 in
  • AssemblyUnassembled
  • Wheel MaterialAluminum
  • Maximum Inlet Air Temperature300 Degrees F
  • Overall Height41 3/4 in
  • Bearing TypeRegreasable Pillow Block
  • Housing Length50 in
  • Maximum Ambient Temperature300 Degrees F
  • Overall Diameter50 in
  • Wheel TypeBackward Inclined
  • Drive Type Belt Drive
  • Base Length 40 in
  • Maximum Static Pressure 2 3/4 in wc
  • Housing Material Aluminum
  • Mounting Location Roof
  • Standards AMCA Sound & Air, UL/cUL 762
  • Base Height 1.8 in
  • Cutout Length 29.5 in
  • Housing Width 50 in
  • Maximum Noise Level @ 5 Feet 16 sones
  • Propeller Shaft Diameter 1 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list