!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORCH HEAD, SILVER BULLET, SWIRL FLAME, TRIGGER-START, PRESET FLAME, 360 ° SWIVEL

TORCH HEAD, SILVER BULLET, SWIRL FLAME, TRIGGER-START, PRESET FLAME, 360 ° SWIVEL

UNIWELD

TORCH HEAD, SILVER BULLET, SWIRL FLAME, TRIGGER-START, PRESET FLAME, 360 °  SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH HEAD, SILVER BULLET, SWIRL FLAME, TRIGGER-START, PRESET FLAME, 360 ° SWIVEL

TORCH HEAD, SILVER BULLET, SWIRL FLAME, TRIGGER-START, PRESET FLAME, 360 ° SWIVEL

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $273.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRP3T6
  • Mfr. Model # RP3T6
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 1492
  • Shipping Weight 1.3 lbs

Product Details

This UT6 LP torch head includes regulator with 360 degree swivel elbow and lp twister silver bullet tip. In addition, it is designed for applications including general brazing and soldering.

Technical Specs

  • ItemTorch Head
  • For Fuel TypeMAP-Pro, Propane
  • Ignition TypeTrigger-Start
  • Tip Type360 Degrees Swivel
  • Silver Braze Size (Propane, Maximum)1 in
  • Silver Braze Size (MAP-Pro, Maximum)1 3/4 in
  • Heating Capacity (Propane)1,800 BtuH
  • Inlet Thread DirectionRight Hand
  • Inlet Connection TypeUNEF
  • Handle StyleTorch Head Only
  • Maximum Flame Temperature (MAP-Pro)2,400 Degrees F
  • ApplicationGeneral Brazing, Soldering
  • Flame Type Swirl
  • Compatible Fuel Cylinder Size 14.1 oz, 16 oz
  • Flame Adjustment Preset Flame
  • Soft Solder Size (Propane, Maximum) 3 in
  • Soft Solder Size (MAP-Pro, Maximum) 3 1/2 in
  • Heating Capacity (MAP-Pro) 1,800 BtuH
  • Inlet Connection Gender Female
  • Inlet Connection Size 1"-20
  • Product Type Hand Torch
  • Torch Series UT6 LP
  • Maximum Flame Temperature (Propane) 1,750 Degrees F
  • Includes Regulator with 360 Degrees Swivel Elbow and LP Twister Silver Bullet Tip
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list