!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STAGE REGULATOR, SINGLE STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, OXYGEN

STAGE REGULATOR, SINGLE STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, OXYGEN

UNIWELD

STAGE REGULATOR, SINGLE STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAGE REGULATOR, SINGLE STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, OXYGEN

STAGE REGULATOR, SINGLE STAGE, CGA 540 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, OXYGEN

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $334.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRUH8210
  • Mfr. Model # RUH8210
  • UNSPSC # 40142204
  • CATALOGUE PAGE # 1472
  • Shipping Weight 3.69 lbs

Product Details

RUH82 medium-duty single stage regulator. Machined brass body. Polished chrome bonnet. Easy-to-read single scale 2 in gauges. 2 in tri-layered reinforced neoprene diaphragm. Heavy-duty mechanical stem type seat and nozzle assembly. Porous metal inlet filter (except CO2 models).

Technical Specs

  • ItemStage Regulator
  • Number of StagesSingle Stage
  • Control TypeT-Handle
  • Inlet Connection GenderMale
  • Outlet Pressure (Maximum)125 psig
  • Outlet Connection Size9/16"-18
  • Body MaterialBrass
  • Diaphragm MaterialNeoprene
  • Hose Fitting SizeB
  • Bonnet MaterialPolished Chrome
  • FeaturesDelrin Bushing for Smooth Flow Adjustment, Fine Mesh Filter Screen Between Inlet and Seat, Porous Metal Inlet Filter (Except CO2 Models), Pressure Relief Device for Low Pressure Gauge Protection Only
  • Inlet Pressure (Maximum)3,000 psig
  • Mounting TypeCylinder
  • Outlet Thread DirectionRight Hand
  • StandardsUL Listed
  • Maximum Gauge Outlet Pressure 4,000 psig
  • Compatible Gas Type Oxygen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.908"-14
  • Outlet Connection Gender Male
  • Outlet Connection Type UNF
  • Body Finish Polished
  • CGA Number CGA 540
  • Application General Purpose
  • Duty Rating Heavy Duty
  • Gauge Diameter 2 in
  • Inlet Thread Direction Right Hand
  • Outlet Pressure (Minimum) 5 psig
  • Regulator Series RUH82
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list