!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPECIALTY GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN TUBE OUTLET, 800 PSIG

SPECIALTY GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN TUBE OUTLET, 800 PSIG

UNIWELD

SPECIALTY GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN TUBE OUTLET, 800 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPECIALTY GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN TUBE OUTLET, 800 PSIG

SPECIALTY GAS REGULATOR, SINGLE STAGE, CGA 580 INLET, ¼ IN TUBE OUTLET, 800 PSIG

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $289.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRHP800
  • Mfr. Model # RHP800
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Product Details

This RHP specialty gas regulator is made of brass. It features easy-to-read 2 inch gauges with steel case construction with polycarbonate lens, fine mesh filter screen between inlet and seat, piston actuated seat and more. In addition, it is designed for applications including high pressure. It meets the standards for UL listed.

Technical Specs

  • ItemSpecialty Gas Regulator
  • Number of StagesSingle Stage
  • Control TypeT-Handle
  • Inlet Connection GenderMale
  • Outlet Pressure (Maximum)800 psig
  • Outlet Connection Size1/4 in
  • Body MaterialBrass
  • Diaphragm MaterialNeoprene
  • ApplicationHigh Pressure
  • Gauge Diameter2 in
  • Inlet Thread DirectionRight Hand
  • Outlet Pressure (Minimum)50 psig
  • StandardsUL Listed
  • Maximum Gauge Outlet Pressure 4,000 psig
  • Compatible Gas Type Nitrogen
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.965"-14
  • Outlet Connection Gender Male
  • Outlet Connection Type Flared
  • Body Finish Polished
  • CGA Number CGA 580
  • Features Easy-To-Read 2 in Gauges With Steel Case Construction With Polycarbonate Lens, Fine Mesh Filter Screen Between Inlet and Seat, Piston Actuated Seat for Durability, Porous Metal Inlet Filter, Protective Rubber Gauge Boots
  • Inlet Pressure (Maximum) 3,000 psig
  • Mounting Type Cylinder
  • Regulator Series RHP

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list