!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REGULATOR SPEC 1-STAGE NIT CGA580, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

REGULATOR SPEC 1-STAGE NIT CGA580, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

UNIWELD

REGULATOR SPEC 1-STAGE NIT CGA580, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REGULATOR SPEC 1-STAGE NIT CGA580, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

REGULATOR SPEC 1-STAGE NIT CGA580, SINGLE STAGE, CGA 580 INLET, ¼ IN NPT F OUTLET

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,053.74 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWRHP1500
  • Mfr. Model # RHP1500
  • UNSPSC # 41112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.249 lbs

Product Details

This RHP1500 regulator spec 1-stage nit CGA580 is made of steel. It features easy to read gauge with steel case construction with polycarbonate lens, piston actuated seat for durability, protective rubber gauge boots. In addition, it is designed for applications including high pressure.

Technical Specs

  • ItemRegulator Spec 1-Stage Nit CGA580
  • Compatible Gas TypeNitrogen
  • Maximum Inlet Pressure3,000 psig
  • Outlet Connection GenderFemale
  • Outlet Connection TypeNPT
  • CGA NumberCGA 580
  • FeaturesEasy to Read Gauge with Steel Case Construction with Polycarbonate Lens, Piston Actuated Seat for Durability, Protective Rubber Gauge Boots
  • Gauge Diameter2 in
  • Regulator SeriesRHP1500
  • Number of Stages Single Stage
  • Control Type T-Handle
  • Outlet Pressure (Maximum) 1,500 psig
  • Outlet Connection Size 1/4 in
  • Body Material Steel
  • Application High Pressure
  • Filter Material Metal
  • Outlet Pressure (Minimum) 5 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list