!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP'N HOOK TORCH & TIP SOLDERING KIT, ACETYLENE, 71, GENERAL BRAZING

CAP'N HOOK TORCH & TIP SOLDERING KIT, ACETYLENE, 71, GENERAL BRAZING

UNIWELD

CAP'N HOOK TORCH & TIP SOLDERING KIT, ACETYLENE, 71, GENERAL BRAZING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP'N HOOK TORCH & TIP SOLDERING KIT, ACETYLENE, 71, GENERAL BRAZING

CAP'N HOOK TORCH & TIP SOLDERING KIT, ACETYLENE, 71, GENERAL BRAZING

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $516.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TT88
  • Mfr. Model # 71MHK
  • UNSPSC # 23171529
  • CATALOGUE PAGE # 1476
  • Shipping Weight 0.9 lbs

Product Details

This Cap'n Hook torch kit includes lightweight 71 welding handle for a hose connection, one three flame tip for even distribution of heat on various tube brazing uses, and more. In addition, it is designed for applications including general brazing and soldering.

Technical Specs

  • ItemTorch Kit
  • Kit SeriesCap'n Hook
  • Hose Fitting SizeA
  • Torch StyleVictor
  • ApplicationGeneral Brazing, Soldering
  • Number of Cutting Tips0
  • Compatible Fuel Type Acetylene
  • Torch Handle Model 71
  • Product Type Torch & Tip Kit
  • Includes Lightweight 71 Welding Handle for A Hose Connection, One Three Flame Tip for Even Distribution of Heat on Various Tube Brazing Uses, Two High Performance Micro 6000 Tips for Pinpoint Accuracy in Tight Places
  • Number of Brazing and Soldering Tips 0
  • Number of Welding Nozzles 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list