!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUICK CONNECT TIP SET, SWIRL FLAME, EXTERNAL LIGHTER, FOR TH6/TH7/TH8

QUICK CONNECT TIP SET, SWIRL FLAME, EXTERNAL LIGHTER, FOR TH6/TH7/TH8

UNIWELD

QUICK CONNECT TIP SET, SWIRL FLAME, EXTERNAL LIGHTER, FOR TH6/TH7/TH8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK CONNECT TIP SET, SWIRL FLAME, EXTERNAL LIGHTER, FOR TH6/TH7/TH8

QUICK CONNECT TIP SET, SWIRL FLAME, EXTERNAL LIGHTER, FOR TH6/TH7/TH8

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KH22
  • Mfr. Model # KA58
  • UNSPSC # 23171535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This Twister quick connect tip set is designed for applications including brazing and soldering. It is compatible with manufacturer's part/model number(s): TH6, TH7, and TH8. This quick connect tip set. It has a tip size of 1/4 inch, 5/16 inch and a swirl flame type as well as a quick-connect connection type.

Technical Specs

  • ItemQuick Connect Tip Set
  • Connection TypeQuick Connect
  • Tip Manufacturer Model NumberA-5, A-8
  • Compatible Torch Manufacturer Part NumberTH6, TH7, TH8
  • Soft Solder Size (Maximum)2 in
  • Silver Braze Size (Maximum)1 in
  • Tip SeriesTwister
  • Flame Type Swirl
  • Ignition Type External Lighter
  • Tip Size 1/4 in, 5/16 in
  • Soft Solder Size (Minimum) 3/4 in
  • Silver Braze Size (Minimum) 1/4 in
  • Product Type Torch Tip Set
  • Application Brazing, Soldering
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list