!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL THERMOSTAT GUARD, SNAP-ON, SILVER BASE, SINGLE WALL

UNIVERSAL THERMOSTAT GUARD, SNAP-ON, SILVER BASE, SINGLE WALL

JOHNSON CONTROLS

UNIVERSAL THERMOSTAT GUARD, SNAP-ON, SILVER BASE, SINGLE WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL THERMOSTAT GUARD, SNAP-ON, SILVER BASE, SINGLE WALL

UNIVERSAL THERMOSTAT GUARD, SNAP-ON, SILVER BASE, SINGLE WALL

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCGRD101R
  • Mfr. Model # GRD10-1R
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This universal thermostat guard is made of steel. It is silver-coloured, measures 4 3/16 inch width. This universal thermostat guard is compatible with T22, T26, T41, T80, T91, W42, W43, W45, W51.

Technical Specs

  • ItemUniversal Thermostat Guard
  • Cover TypeSnap-On
  • Inside Depth2 9/16 in
  • Inside Width3 5/8 in
  • Mounting DirectionHorizontal or Vertical
  • Outside Height6 3/4 in
  • Thermostat Guard Cover ColourSilver
  • Includes BaseplateBaseplate Not Included
  • Tamper ResistantTamper Resistant
  • Thermostat Guard Ring ColourSilver
  • Base Type No Base
  • Guard Construction Single Wall
  • Inside Height 6 3/16 in
  • Material Steel
  • Outside Depth 2 11/16 in
  • Outside Width 4 3/16 in
  • Compatible Manufacturer Model Number T22, T26, T41, T80, T91, W42, W43, W45, W51
  • Number of Keys 1
  • Thermostat Guard Base Colour Silver
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list