!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL GALLON KIT REFILL,10 GAL,9 LB

UNIVERSAL GALLON KIT REFILL,10 GAL,9 LB

SPILLTECH

UNIVERSAL GALLON KIT REFILL,10 GAL,9 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL GALLON KIT REFILL,10 GAL,9 LB

UNIVERSAL GALLON KIT REFILL,10 GAL,9 LB

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLERSPKU10
  • Mfr. Model # RSPKU-10
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.25 lbs

Technical Specs

  • ItemUniversal 10-Gallon Kit Refill
  • Fluids AbsorbedUniversal
  • Container Capacity10 gal
  • Product Weight9 lb
  • For Use With Mfr. Model NumberSPKU Series
  • Standards29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
  • Fluids Absorbed - PillowsUniversal
  • Pad Length19 in
  • Pillow Length18 in
  • Sock Diameter3 in
  • Includes(2) Yellow Disposal Bags and Ties, (20) 15 in x 19 in Gray Universal Heavyweight Defender Pads, (3) 3 in x 4 ft Gray Universal Sorbent Socks, (6) TamperProof Seals, 8 in x 18 in Gray Universal Sorbent Pillow, Pair Nitrile Gloves, Safety Goggles
  • Product Type Spill Kit Refill
  • Volume Absorbed Per Kit 10 gal
  • Empty or Filled Filled
  • Includes Mounting Fasteners No
  • Series RSPKU
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Pad Width 15 in
  • Pillow Width 8 in
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list