!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIT BEARING MOTOR,SHADED POLE,1/2 IN. L

UNIT BEARING MOTOR,SHADED POLE,1/2 IN. L

EM&S

UNIT BEARING MOTOR,SHADED POLE,1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT BEARING MOTOR,SHADED POLE,1/2 IN. L

UNIT BEARING MOTOR,SHADED POLE,1/2 IN. L

EM&S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.93 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS4M154
  • Mfr. Model # ESP-L16EM2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemUnit Bearing Motor
  • Output Watts16 W
  • Voltage230V AC
  • Body Dia.3 7/8 in
  • Motor Shaft RotationCWLE
  • Motor Enclosure DesignTotally Enclosed Air Over
  • Shaft Length1/2 in
  • Motor BearingsUnit
  • Overall Length4 in
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor Frame MaterialCast Iron
  • PhaseSingle
  • Motor Service Factor1
  • Cord Length22 in
  • Hz60 Hz
  • StandardsCSA Certified, UL Recognized
  • Usable @ 208VNot Usable at 208V
  • HP 1/47 hp
  • Nameplate RPM 1,500 RPM
  • No. of Speeds 1
  • Frame Non-Standard
  • Motor Mounting Type Rear/Foot
  • Full Load Amps 0.4 A
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Length Less Shaft 3 1/2 in
  • Motor Design Shaded Pole
  • Motor Mounting Position All Angle
  • Motor Application HVAC/R
  • Ins. Class A
  • Features Cool running, Quiet Operation, Thick Film Lubricating System for Long Life and Dependability
  • Plug Type Two Prong
  • Usable @ 200V Not Usable at 200V
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list