!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIT BEARING MOTOR,CAST IRON,5 IN.

UNIT BEARING MOTOR,CAST IRON,5 IN.

EM&S

UNIT BEARING MOTOR,CAST IRON,5 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT BEARING MOTOR,CAST IRON,5 IN.

UNIT BEARING MOTOR,CAST IRON,5 IN.

EM&S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5M068
  • Mfr. Model # ESP-L15EMJR1B2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • ItemUnit Bearing Motor
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor DesignShaded Pole
  • Nameplate RPM1,500
  • Voltage115
  • FrameNon-Standard
  • Hz60/50
  • Usable @ 200VNo
  • Motor Thermal ProtectionAuto
  • Max. Ambient Temp.40 Degrees C
  • Motor Enclosure DesignTotally Enclosed Nonventilated
  • Motor Frame MaterialCast Iron
  • Shaft Length5"
  • Motor BearingsSleeve
  • Motor Shaft DesignFlat
  • FeaturesBeverage Dispensers
  • Bolt Circle Dia.3-25/32"
  • Includes#8-36 Mounting Screws
  • Motor Application HVAC/R
  • Phase 1
  • HP 1/50
  • No. of Speeds 1
  • Full Load Amps 0.6
  • Output Watts 15
  • Usable @ 208V No
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Shaft Rotation CCWSE
  • Motor Mounting Type Rear/Double Foot
  • Motor Mounting Position All Angle
  • Shaft Dia. 5/16"
  • Body Dia. 3-7/8"
  • Length Less Shaft 3-9/16"
  • Cord Length 22"
  • Plug Type Round 2 Pin
  • Standards UL Recognized, CSA Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list