!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIT BEARING MOTOR,1/84 HP,1650 RPM,115V

UNIT BEARING MOTOR,1/84 HP,1650 RPM,115V

EM&S

UNIT BEARING MOTOR,1/84 HP,1650 RPM,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT BEARING MOTOR,1/84 HP,1650 RPM,115V

UNIT BEARING MOTOR,1/84 HP,1650 RPM,115V

EM&S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS23TM11
  • Mfr. Model # UTBCF1651E6VH2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemUnit Bearing Motor
  • Motor Sub ApplicationRefrigerator/Freezer
  • Motor DesignECM
  • Nameplate RPM1650
  • Voltage115
  • FrameNon-Standard
  • Hz60
  • Usable @ 200VNo
  • Ins. ClassB
  • Motor Shaft RotationCWLE
  • Motor Mounting TypeRear/Foot
  • Motor Mounting PositionAll Angle
  • Shaft Dia.1/4"
  • Body Dia.3-7/16"
  • Overall Length3.6"
  • FeaturesIt can Operate with Horizontal or Shaft Up Shaft Orientation, Totally Enclosed Air Over Enclosure Design
  • Bolt Circle Dia.2.81"
  • Includes(4) #8-36 Screws, Fan Silencer and Speed Nut
  • Motor Application HVAC/R
  • Phase 1
  • HP 1/84
  • No. of Speeds 1
  • Full Load Amps 0.32
  • Output Watts 9
  • Usable @ 208V No
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Frame Material Cast Iron
  • Shaft Length 1.4"
  • Motor Bearings Unit
  • Motor Shaft Design Threaded
  • Length Less Shaft 3-1/2"
  • Cord Length 15"
  • Plug Type Round 2 Pin
  • Standards UL/CUL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list