UNIT BEARING MOTOR,1/47 HP,1550 RPM,230V
UNIT BEARING MOTOR,1/47 HP,1550 RPM,230V
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Pivoter : de haut en bas et de côte à côte en utilisant la flèche de la souris.
Agrandir : double-cliquez l’image.
Réduire / Réinitialiser : agrandissez l’image au complet et double-cliquez.
Survolez l’image pour l’agrandir.
Comparer
Informations sur le produit
Unit Bearing Motor,Shaded Pole,Totally Enclosed Air-Over,1/47 HP,1,550 Nameplate RPM,NEMA/IEC Frame Nonstandard,Voltage 230,Hz 60/50,1 Phase,Full Load Amps 0.60,Output Watts 16,Rear and Foot Mounting,Thermal Protection Auto,Insulation Class A,Service Fact
Spécifications techniques
Item Unit Bearing Motor
Output Watts 16 W
Voltage 230V AC
Frame Non-Standard
Motor Mounting Type Rear/Foot
Motor Enclosure Design Totally Enclosed Air Over
Shaft Length 1/2 in
Motor Bearings Sleeve
Overall Length 4 9/16 in
Motor Sub Application Refrigerator/Freezer
Motor Frame Material Cast Iron
Phase Single
Motor Service Factor 1
Bolt Circle Dia. 2 13/16 in
Hz 60/50 Hz
Mounting Holes 3
HP 1/47 hp
Nameplate RPM 1,550 RPM
Body Dia. 3 1/2 in
Motor Shaft Rotation CCWLE
Shaft Dia. 1/4 in
Full Load Amps 0.6 A
Max. Ambient Temp. 40 Degrees C
Motor Thermal Protection Auto
Length Less Shaft 4 1/16 in
Motor Design Shaded Pole
Motor Mounting Position Horizontal/Vertical Shaft Up
Motor Application HVAC/R
Ins. Class A
Finish Black Electrostatic
Motor Shaft Design Threaded
Mounting Stud Pattern 1 1/8 x 5/8 in
Pays d’origine Korea, Republic of
(sous réserve de modification)