!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIT BEARING MOTOR,1/250 HP,0.14,CW,230V

UNIT BEARING MOTOR,1/250 HP,0.14,CW,230V

FASCO

UNIT BEARING MOTOR,1/250 HP,0.14,CW,230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
UNIT BEARING MOTOR,1/250 HP,0.14,CW,230V

UNIT BEARING MOTOR,1/250 HP,0.14,CW,230V

FASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36VE34
  • Mfr. Model # UB590
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.58 lbs

Technical Specs

  • ItemUnit Bearing Motor
  • Output Watts4 W
  • Voltage230V AC
  • Body Dia.3.4 in
  • Motor Shaft RotationCCWSE
  • Shaft Dia.1/4 in
  • Full Load Amps0.14 A
  • Max. Ambient Temp.40 Degrees C
  • Motor Thermal ProtectionImpedance
  • Length Less Shaft2 9/16 in
  • Motor DesignShaded Pole
  • Motor Mounting PositionAll Angle
  • Motor ApplicationHVAC/R
  • Ins. ClassB
  • Duty CycleContinuous
  • Hz60 Hz
  • Lead Length28 in
  • Mounting Stud Length3/8"
  • StandardsUL and CSA
  • Usable @ 200VNot Usable at 200V
  • Voltage @ 50HzNot Applicable
  • HP 1/250
  • Nameplate RPM 1,450 RPM
  • No. of Speeds 1
  • Frame Non-Standard
  • Motor Mounting Type Double Foot, Rear
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Shaft Length 7/16 in
  • Motor Bearings Unit
  • Overall Length 3 3/16 in
  • Motor Sub Application Unit Bearing
  • Motor Frame Material Cast Iron
  • Phase Single
  • Motor Service Factor 1
  • Bolt Circle Dia. 2 13/16 in
  • Features Totally Enclosed Air Over
  • Includes Speed Nut and Screw
  • Motor Shaft Design Threaded
  • Mounting Stud Pattern 1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
  • Stud Quantity 2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
  • Usable @ 208V Not Usable at 208V
  • Weight 2 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list