!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIT BEARING MOTOR, 1/15 HP, 1550 RPM, 115 V

UNIT BEARING MOTOR, 1/15 HP, 1550 RPM, 115 V

EM&S

UNIT BEARING MOTOR, 1/15 HP, 1550 RPM, 115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIT BEARING MOTOR, 1/15 HP, 1550 RPM, 115 V

UNIT BEARING MOTOR, 1/15 HP, 1550 RPM, 115 V

EM&S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.39 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS23TM16
  • Mfr. Model # UTBEC1551BJ1 IND BOX
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • ItemUnit Bearing Motor
  • Output Watts50 W
  • Voltage115V AC
  • Body Dia.3 7/16 in
  • Motor Shaft RotationCWLE
  • Shaft Dia.5/16 in
  • Full Load Amps1.2 A
  • Max. Ambient Temp.40 Degrees C
  • Motor Thermal ProtectionAuto
  • Length Less Shaft3 1/2 in
  • Motor Frame MaterialCast Iron
  • PhaseSingle
  • Ins. ClassB
  • Cord Length22 1/2 in
  • Hz60/50 Hz
  • Motor Shaft DesignFlat
  • StandardsUL/CUL
  • Usable @ 208VNot Usable at 208V
  • HP 1/15 hp
  • Nameplate RPM 1,550 RPM
  • No. of Speeds 1
  • Frame Non-Standard
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air Over
  • Shaft Length 2 5/8 in
  • Motor Bearings Unit
  • Overall Length 3 1/8 in
  • Motor Sub Application Refrigerator/Freezer
  • Motor Mounting Position Horizontal/Vertical Shaft Down
  • Motor Application HVAC/R
  • Bolt Circle Dia. 3 5/16 in
  • Features Higher Efficiency than Standard Induction Motors for Greater Energy Savings
  • Includes (4) #10-32 Hex Flange Nuts
  • Plug Type Two Prong
  • Usable @ 200V Not Usable at 200V
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list