!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, 11/16-20 THREADING SIZE

UNION TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, 11/16-20 THREADING SIZE

PARKER

UNION TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, 11/16-20 THREADING SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, 11/16-20 THREADING SIZE

UNION TEE: BRASS, COMPRESSION X COMPRESSION X COMPRESSION, 11/16-20 THREADING SIZE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE164P8
  • Mfr. Model # 164P-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Product Details

This union tee has a length of 2¼ inch, a maximum operating pressure of 150 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 150 Degrees F and is resistant to UV and is made of brass. In addition, it is a tee.

Technical Specs

  • ItemUnion Tee
  • Fitting Side A Connection TypeCompression
  • Fitting Side C Connection TypeCompression
  • Fitting Side A Tube Outer Diameter1/2 in
  • Fitting Side C Tube Outer Diameter1/2 in
  • Maximum Operating Pressure150 psi
  • Overall Length2 1/4 in
  • Compatible Tube MaterialNylon, Polyethylene, Polypropylene, Vinyl
  • Resistance PropertiesUV-Resistant
  • Application Potable Water
  • Fitting Side B Connection Type Compression
  • Fitting Material Brass
  • Fitting Side B Tube Outer Diameter 1/2 in
  • Thread Size A 11/16"-20
  • Maximum Operating Temperature 150 Degrees F
  • Specific Fitting Shape Tee
  • Minimum Operating Temperature 0 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list