UNION TEE: PBT, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 4 X 4 X 4 MM TUBE OD
UNION TEE: PBT, PUSH-TO-CONNECT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR 4 X 4 X 4 MM TUBE OD
SMC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This union tee meets the standards for RoHS, has a length of 30.59 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air and non-potable water. It is white, has an operating temperature of 41 Degrees F to 140 Degrees F, and is made of PBT. In addition, it is a tee, with a metric system of measurement.
Technical Specs
Item Union Tee
Specific Fitting Shape Tee
Fitting Side A Connection Type Push-to-Connect
Fitting Side C Connection Type Push-to-Connect
Fitting Side A Tube Outer Diameter 4 mm
Fitting Side C Tube Outer Diameter 4 mm
Maximum Operating Pressure 145 psi
Overall Length 30.59 mm
Compatible Tube Material FEP, Nylon, PFA, Polyurethane, Soft Nylon
System of Measurement Metric
Application Air, Non-Potable Water
Colour White
Fitting Side B Connection Type Push-to-Connect
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Fitting Side B Tube Outer Diameter 4 mm
Fitting Material PBT
Maximum Operating Temperature 140 Degrees F
Standards RoHS
Minimum Operating Temperature 41 Degrees F
Country of Origin Singapore
(subject to change)