!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ¼ IN X ⅜ IN TUBE OD, 10 PK

UNION REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ¼ IN X ⅜ IN TUBE OD, 10 PK

PARKER

UNION REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ¼ IN X ⅜ IN TUBE OD, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ¼ IN X ⅜ IN TUBE OD, 10 PK

UNION REDUCER: BRASS, COMPRESSION X COMPRESSION, FOR ¼ IN X ⅜ IN TUBE OD, 10 PK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.91 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6LH30
  • Mfr. Model # 62CA-6-4
  • UNSPSC # 40142606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This compression series union reducer meets the standards for UL, has a length of 1⅜ inch, a maximum operating pressure of 1,400 psi and is designed for the following applications: air, inert gases, non-combustible gases, potable water. It has an operating temperature of 65 Degrees F to 200 Degrees F, and is made of brass. In addition, it is a straight reducing connector, with an imperial system of measurement. Plus, it has a 9/16 inch hex size.

Technical Specs

  • ItemUnion Reducer
  • Fitting Side A Connection TypeCompression
  • Fitting MaterialBrass
  • Fitting Side B Tube Outer Diameter3/8 in
  • Maximum Operating Temperature200 Degrees F
  • Specific Fitting ShapeStraight Reducing Connector
  • Thread Size B9/16"-24
  • System of MeasurementImperial
  • Compatible Tube MaterialAluminum, Copper, FEA, PFA, TFE, Thermoplastic
  • Minimum Operating Temperature65 Degrees F
  • Application Air, Inert Gases, Non-Combustible Gases, Potable Water
  • Fitting Side B Connection Type Compression
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Maximum Operating Pressure 1,400 psi
  • Overall Length 1 3/8 in
  • Thread Size A 7/16"-24
  • Series Compression
  • Standards UL
  • Hex Size 9/16 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list