Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This union mender meets the standards for ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, RoHS 2011/65/CE, Silicone Free, has a length of 1¾ inch, a maximum operating pressure of 250 psi and is designed for the following applications: air. It is black, has an operating temperature of 0 Degrees F to 160 Degrees F, and it is made of nylon. In addition, it is a straight connector, with an imperial system of measurement.