UNION: MALLEABLE IRON, 3 IN X 3 IN FITTING PIPE SIZE, FEMALE NPT X FEMALE NPT, CLASS 150
UNION: MALLEABLE IRON, 3 IN X 3 IN FITTING PIPE SIZE, FEMALE NPT X FEMALE NPT, CLASS 150
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This union meets the standards for UL, FM, ASME B16.39, has a maximum operating pressure of 300 psi @ 150 Degrees F and is designed for the following applications: air, natural gas, non-potable water, oil, and steam. It is black and is made of malleable iron. Plus, it has a 3⅞ inch hex size.
Technical Specs
Item Union
Fitting Side A Gender Female
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 3 in
Maximum Operating Pressure 300 psi @ 150 Degrees F
Specific Fitting Shape Union
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Colour Black
Hex Size 3 7/8 in
Includes Seal Seal Not Included
Class Class 150
Fitting Side A Nominal Pipe Size 3 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Pipe Fitting Material Malleable Iron
Standards UL Listed, FM Approved, Meets ASME B16.39
Basic Fitting Shape Union
For Pipe Schedule 40
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Country of Origin United States
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$141.57
/ each