!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION ELBOW: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅛ IN X ¼ IN TUBE OD, 10 PK

UNION ELBOW: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅛ IN X ¼ IN TUBE OD, 10 PK

LEGRIS

UNION ELBOW: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅛ IN X ¼ IN TUBE OD, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION ELBOW: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅛ IN X ¼ IN TUBE OD, 10 PK

UNION ELBOW: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅛ IN X ¼ IN TUBE OD, 10 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31025356
  • Mfr. Model # 3102 53 56
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This union elbow meets the standards for 2011/65/EC, REACH, RoHS, 97/23/EC (PED), ISO 14743, has a length of 15/16 inch, a maximum operating pressure of 290 psi and is designed for the following applications: air. It is black, has an operating temperature of 4 Degrees F to 176 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is a 90 Degrees elbow, with an imperial system of measurement.

Technical Specs

  • ItemUnion Elbow
  • Specific Fitting Shape90 Degrees Elbow
  • Fitting Side B Connection TypePush-to-Connect
  • Fitting Side B Tube Outer Diameter1/4 in
  • ColourBlack
  • Maximum Operating Pressure290 psi
  • Overall Length15/16 in
  • Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
  • Resistance PropertiesChemical-Resistant, Corrosion-Resistant
  • Vacuum Rating28 in Hg
  • Application Air
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 1/8 in
  • Fitting Material Nylon
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Maximum Operating Temperature 176 Degrees F
  • Release Type Button
  • Minimum Operating Temperature 4 Degrees F
  • System of Measurement Imperial
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list