!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OVAL BAG, CARRYING STRAP, 24 POCKETS, RED, 14.57 X 8.27 X 10.43 IN, 1680D BALLISTIC

OVAL BAG, CARRYING STRAP, 24 POCKETS, RED, 14.57 X 8.27 X 10.43 IN, 1680D BALLISTIC

MILWAUKEE

OVAL BAG, CARRYING STRAP, 24 POCKETS, RED, 14.57 X 8.27 X 10.43 IN, 1680D BALLISTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OVAL BAG, CARRYING STRAP, 24 POCKETS, RED, 14.57 X 8.27 X 10.43 IN, 1680D BALLISTIC

OVAL BAG, CARRYING STRAP, 24 POCKETS, RED, 14.57 X 8.27 X 10.43 IN, 1680D BALLISTIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8275
  • Mfr. Model # 48-22-8275
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.51 lbs

Product Details

This red, oval bag has 24 pockets and is made of 1680D ballistic material. It features an impact-resistant base, two dedicated puncture-resistant knife pockets, built-in weep holes, two nickel-plated brass eyelets, and two D-rings with a carrying strap. Measuring 14.57 x 8.27 x 10.43 inches.

Technical Specs

  • ItemBucket Bag
  • Bag MaterialNylon
  • Closure TypeOpen Top
  • For Tool TypeCordless Drills, Drills, Electrical Parts, Electrical Tape, Electrical Testers, Hammers, Pliers, Screwdrivers, Sockets, Tape Measures, Tape Rolls, Wire Nuts, Wrenches
  • Reinforced BottomReinforced Bottom Included
  • Number of Inside Pockets14
  • Number of Pockets24
  • Overall Length14 5/8 in
  • ShapeOval
  • Includes Hang StrapHang Strap Included
  • Attachment Type Double Handle
  • Body Colour Black, Red
  • Features (2) Puncture Resistant Knife Pockets, Impact-Resistant
  • Includes (2) D-Rings, (2) Nickle-Plated Brass Eyelets
  • Total Load Capacity Not Applicable
  • Number of Outside Pockets 10
  • Overall Height 10 3/8 in
  • Overall Width 8 1/4 in
  • Bag Type Straight Wall
  • Strap Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list