HEAT-SET INSERT, M2.5-0.45 THREAD SIZE, 6MM OVERALL L, 4.4MM DIA, BRASS, 100 PK
HEAT-SET INSERT, M2.5-0.45 THREAD SIZE, 6MM OVERALL L, 4.4MM DIA, BRASS, 100 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heat-set insert is made of brass and has a bright (uncoated) finish. In addition, it features pull-out resistance. This heat-set insert is designed for use with thermoplastic.
Technical Specs
Item Heat-Set Insert
System of Measurement Metric
Overall Length 6 mm
Thread Direction Right Hand
Material Brass
Tapered End Diameter 3.581 mm
Number of Vanes 2
Drill Bit Size 0.141 in
Maximum Hole Diameter 4.039 mm
Finish Bright (Uncoated)
Series E-Z Sonic
Insert Type Heat-Set Insert
Insert Diameter 4.4 mm
Thread Size M2.5x0.45
Thread Type Metric
Shank Type Tapered
Flange Style Flush
Compatible Material Thermoplastic
Minimum Material Thickness 2.3594 mm
Features Pull-Out Resistance
Installation Method Heat Driver, Ultrasonic Horn
Thread Pitch 0.45 mm
Country of Origin Taiwan
(subject to change)