!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUGS, REUSABLE, YLW, TP/ABS/ELASTOMERIC POLYMER, MEDIUM, FLANGED, 24DB, BANDED

EARPLUGS, REUSABLE, YLW, TP/ABS/ELASTOMERIC POLYMER, MEDIUM, FLANGED, 24DB, BANDED

3M

EARPLUGS, REUSABLE, YLW, TP/ABS/ELASTOMERIC POLYMER, MEDIUM, FLANGED, 24DB, BANDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EARPLUGS, REUSABLE, YLW, TP/ABS/ELASTOMERIC POLYMER, MEDIUM, FLANGED, 24DB, BANDED

EARPLUGS, REUSABLE, YLW, TP/ABS/ELASTOMERIC POLYMER, MEDIUM, FLANGED, 24DB, BANDED

3M

Clearance Price :
$7.80 / BAG

Your Price : $31.21 / BAG

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBT350-1100
  • Mfr. Model # 350-1100
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These E-A-Rflex medium banded reusable earplugs are made of thermoplastic and come in yellow. They have blue ABS/Elastomeric polymer flexible hinge bands with pods and meet the CSA Class AL standard. The electrically insulated push-in flanged earplugs have a noise reduction rating of 24 decibels. There is single pair wrapped in a plastic pack that comes in a bulk box.

Technical Specs

  • ItemEarplugs
  • Earplug ShapePod
  • ReusabilityReusable
  • Earplug SizeM
  • Earplug PackagingBulk Box
  • Band ColourBlue
  • Cord MaterialABS
  • StandardsCSA Class AL
  • Earplug ColourYellow
  • Noise Reduction Rating 24 dB, 27 dB
  • Insertion Method Push-In
  • Cord Options Banded
  • Earplug Material TPE
  • Earplug Pair Pack Type Plastic Bag
  • Series E-A-Rflex(TM)
  • Band Material ABS, Elastomeric Polymer
  • Pairs per Package 1
  • Metal Detectable No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list