U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 6 In., Length 22-1/2 In., 32 Watts, Lamp Tone Neutral, Colour Temperature (K) 3,500 K, CRI 82, Initial Lumens 2,800, Mean Lumens 2 700, Start Type Rapid,
Technical Specs
- ItemU-Bend Fluorescent Bulb
- Bulb DesignationF32T8/835/U6
- Lumens2,800 lm
- Bulb Bend Radius6 in
- Bulb Base TypeMedium Bi-Pin (G13)
- DimmableNo
- Overall Length22 1/2 in
- Bulb Minimum Starting Temperature14 Degrees F
- Rated Life25,000 hr
- Bulb Dia.1 1/8 in
- Bulb Shape T8
- Colour Temperature 3,500K
- Shatter-Resistant No
- Watts 32 W
- Colour Rendering Index 82
- Light Technology Fluorescent
- Voltage 120 to 277V AC
- Bulb Start Type Instant or Rapid
- Light Colour White
- Country of Origin China
(subject to change)
Alternate Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.40
/ each
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.88
/ each
Related Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.82
/ each
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.99
/ each