!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

PHILIPS

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 31 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG492Y25
  • Mfr. Model # FB31T8/TL835/ALTO 15/1
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This u-bend fluorescent bulb meets the standards for 2012 Lighting Legislation Energy Standards, and is TCLP compliant. It also has voltage of 135V AC, 31 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,750 lumens, plus a rated life of 24,000 hours.

Technical Specs

  • ItemU-Bend Fluorescent Bulb
  • Bulb ShapeT8
  • Colour Temperature3,500K
  • Shatter-ResistantNo
  • Watts31 W
  • Colour Rendering Index85
  • Light TechnologyFluorescent
  • Voltage135V AC
  • Bulb Start TypeRapid
  • Light ColourWhite
  • Bulb Housing Glass
  • Bulb Designation FB31T8/TL835/ALTO
  • Lumens 2,750 lm
  • Bulb Bend Radius 1 5/8 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Dimmable No
  • Overall Length 22 1/2 in
  • Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • Rated Life 24,000 hr
  • Bulb Dia. 1 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list