!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIN-FORCE DIAGONAL CUTTER, STANDARD

TWIN-FORCE DIAGONAL CUTTER, STANDARD

KNIPEX

TWIN-FORCE DIAGONAL CUTTER, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIN-FORCE DIAGONAL CUTTER, STANDARD

TWIN-FORCE DIAGONAL CUTTER, STANDARD

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $133.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX7371-180
  • Mfr. Model # 73 71 180
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 367
  • Shipping Weight 0.59 lbs

Product Details

Ideal transmission of force due to double-hinged design. The KNIPEX TwinForce cuts even 5/32" thick wire without great effort when reapplied two or three times. For rough or fine cutting. Low cutting compact impact: gentle on hands. The tension on muscles and tendons is relieved. Cuts wire up to 5/32" without considerable effort when reapplied several times. High degree of stability and zero backlash due to precisely milled forged-in axle.

Technical Specs

  • ItemTwin-Force Diagonal Cutting Pliers
  • Cut ProfileStandard
  • Jaw Length4/5 in
  • Maximum Wire Cutting Diameter5.5 mm
  • Additional Tool FunctionsWire Cutter
  • FinishPolished
  • Grip MaterialPlastic
  • Plier MaterialSteel
  • Steel TypeChrome Vanadium Electric Steel
  • Plier Type Diagonal Cutting Pliers
  • Overall Length 7 1/4 in
  • Jaw Width 1/2 in
  • Tether Ready Not Tether Ready
  • Features Double-Hinged Design, High-Leverage Diagonal Cutter with Double Joint, Including Steel Tape, Low Cutting Impact: Gentle on Hands, Repetitive Cutting or Extremely Hard Cutting Jobs
  • For Wire/Cable Type Medium-Hard Wire, Music Wire, Soft Wire
  • Handle Colour Red
  • Standards DIN ISO 5749
  • Weight 255 g
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list