!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWINE, TYING AND BUNDLING, 180 LB TENSILE STRENGTH, WHITE/GREEN, 7000 FT X 1/16 IN DIA, 10 LB, PP

TWINE, TYING AND BUNDLING, 180 LB TENSILE STRENGTH, WHITE/GREEN, 7000 FT X 1/16 IN DIA, 10 LB, PP

CANADA CORDAGE

TWINE, TYING AND BUNDLING, 180 LB TENSILE STRENGTH, WHITE/GREEN, 7000 FT X 1/16 IN DIA, 10 LB, PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWINE, TYING AND BUNDLING, 180 LB TENSILE STRENGTH, WHITE/GREEN, 7000 FT X 1/16 IN DIA, 10 LB, PP

TWINE, TYING AND BUNDLING, 180 LB TENSILE STRENGTH, WHITE/GREEN, 7000 FT X 1/16 IN DIA, 10 LB, PP

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.20 / CARTON

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWS18818
  • Mfr. Model # 18818
  • UNSPSC # 31151507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.63 lbs

Product Details

Use this polypropylene tying twine for a variety of conduit pulling applications and general-purpose tying twine. This bundling rope is 7,000 feet in length and provides a 180-pound tensile strength. The twine has a diameter of 1/16-inch and is strong and lightweight, providing excellent abrasion resistance. It is white and green in colour and weighs 10 pounds.

Technical Specs

  • ItemTwine
  • Rope ConstructionTwisted
  • Overall Length7,000 ft
  • Rope Strand Count3
  • SpliceabilityYes - Reduces Break Strength
  • ColourGreen
  • Working Load Limit Twine
  • Diameter 180 lbf
  • Product Type Twine
  • End Type Spliced
  • Weight 9 lb
  • Standards Polypropylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list