!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRAPER MAT, INDOOR, CHARCOAL, 6 X 3 FT X 1/4 IN, VINYL BACKED POLYPROPYLENE

SCRAPER MAT, INDOOR, CHARCOAL, 6 X 3 FT X 1/4 IN, VINYL BACKED POLYPROPYLENE

EDGEWOOD

SCRAPER MAT, INDOOR, CHARCOAL, 6 X 3 FT X 1/4 IN, VINYL BACKED POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER MAT, INDOOR, CHARCOAL, 6 X 3 FT X 1/4 IN, VINYL BACKED POLYPROPYLENE

SCRAPER MAT, INDOOR, CHARCOAL, 6 X 3 FT X 1/4 IN, VINYL BACKED POLYPROPYLENE

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGTWR200306
  • Mfr. Model # TWR200306
  • UNSPSC # 52101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Product Details

Scrape and dry footwear to keep spaces clean while preventing slips and falls with this flame resistant mat. This charcoal coloured scraper mat is made of rubbed, needle punch woven polypropylene with vinyl backing. It has 1/4 inch thick pile and is intended for use indoors. This mat is 6 x 3 feet in dimension and has a face weight of 18 ounces per square yard.

Technical Specs

  • ItemTwin Rib Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialVinyl
  • Crush ResistantYes
  • Face Material Weight18 oz/sq yd
  • LaunderableNo
  • Overall Length6 ft
  • Resistance PropertiesFlame Resistant, Slip Resistant
  • Stripe PatternLinear Rib
  • Surface DesignNeedle Punch
  • Thickness1/4 in
  • Reversible No
  • Welding Safe No
  • Application Secondary Entrances, Low Traffic Hallways and Lobbies
  • Colour Grey
  • Edge Style Flat
  • Indoor/Outdoor Indoor
  • NFSI High Traction Certified No
  • Overall Width 3 ft
  • Series TWR_0306
  • Surface Application Scraping, Wiping
  • Surface Material Polypropylene
  • Traffic Type Light
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list