!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIN LINE WELDING HOSE,50 FT L,GREEN,RED

TWIN LINE WELDING HOSE,50 FT L,GREEN,RED

CONTINENTAL

TWIN LINE WELDING HOSE,50 FT L,GREEN,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIN LINE WELDING HOSE,50 FT L,GREEN,RED

TWIN LINE WELDING HOSE,50 FT L,GREEN,RED

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $343.10 / EACH

EHC: EHC :
Min Qty 5 = $1,715.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20027466
  • Mfr. Model # 20027466
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • ItemTwin Line Welding Hose
  • Hose Length50 ft
  • Hose Tube MaterialNeoprene
  • Max. Working Pressure @ 70 F200 psi
  • StandardsARPM IP-7, CGA E-1
  • Hose GradeT
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeUNF
  • Hose Fitting B Size9/16 in
  • Fitting MaterialBrass x Brass
  • Hose Inside Dia. 1/4 in
  • Hose Colour Green, Red
  • Hose Cover Material Synthetic Rubber
  • Temp. Range -40 Degrees to 120 Degrees F
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Material Brass
  • Hose Fitting A Type UNF
  • Hose Fitting A Size 9/16 in
  • Compatible Chemicals Acetylene, Hydrogen, Inert Gas, LP Gas, Methylacetylene Propadiene, Natural Gas, Oxygen, Propane, Propylene
  • For Media Type Acetylene, Hydrogen, Inert Gas, LP Gas, Methylacetylene Propadiene, Natural Gas, Oxygen, Propane, Propylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list