!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS DIFFUSER, FOR CLASSIC NO. 1, MINI-MIG 160, SPRAY MASTER 250 MIG GUN, 5 PK

GAS DIFFUSER, FOR CLASSIC NO. 1, MINI-MIG 160, SPRAY MASTER 250 MIG GUN, 5 PK

TWECO

GAS DIFFUSER, FOR CLASSIC NO. 1, MINI-MIG 160, SPRAY MASTER 250 MIG GUN, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS DIFFUSER, FOR CLASSIC NO. 1, MINI-MIG 160, SPRAY MASTER 250 MIG GUN, 5 PK

GAS DIFFUSER, FOR CLASSIC NO. 1, MINI-MIG 160, SPRAY MASTER 250 MIG GUN, 5 PK

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.67 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2URY5
  • Mfr. Model # 15001140
  • UNSPSC # 23271716
  • CATALOGUE PAGE # 1440
  • Shipping Weight 0.2 lbs

Product Details

This Mini-MIG gas diffuser is made of brass and is air-cooled. Plus, it is compatible with Classic No. 1, Mini-MIG 160, Spray Master 250, 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110 and more, Tweco brand and is for use with Tweco MIG Mini guns. It can be used for flux-cored welding, MIG welding.

Technical Specs

  • ItemGas Diffuser
  • SeriesMini-MIG
  • Compatible with SeriesClassic No. 1, Mini-MIG 160, Spray Master 250
  • Maximum Current400 A
  • For Contact Tip SeriesWS11
  • Welding ProcessesFlux-Cored Welding (FCAW), MIG
  • Connection Thread SizeM6 x 1
  • FeaturesAir-Cooled
  • MaterialBrass
  • Compatible with Brand Tweco
  • Gas Diffuser Number WS35-50
  • Compatible with Model 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
  • Connection Type Threaded
  • For Nozzle Series WS21
  • Connection Thread Pitch 1 mm
  • Connection Thread Type Threaded
  • For Use With Tweco MIG Mini Guns
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list