CONTACT TIP, 0.035 IN, WS16S-35, WELDSKILL, 25 PACK
CONTACT TIP, 0.035 IN, WS16S-35, WELDSKILL, 25 PACK
ARCAIR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WS16S contact tip is made of copper. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more under the Tweco brand. It has an overall length of 1½ inches and it can be used for MIG welding.
Technical Specs
Item Contact Tip
Series WS16S
Compatible with Series Spray Master 350, Spray Master 450
Duty Rating Standard Duty
For Wire Type Flux-Cored, Solid
Connection Type Threaded
For Gas Diffuser Number HD54-16
Welding Processes MIG
Material Copper
Outside Diameter 0.375 in
Compatible with Brand Tweco
Compatible with Model MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
Tip Shape Standard
Maximum Wire Diameter 0.035 in
Maximum Current 180 A
For Nozzle Series HD24
Contact Tip Number WS16S-35
Connection Thread Size M8
Inside Diameter 0.044 in
Overall Length 1.5 in
Country of Origin United States
(subject to change)
Alternate Products
ARCAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.20
/ each