!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTACT TIP, 1/16 IN, WS16S-116, WELDSKILL, 25 PACK

CONTACT TIP, 1/16 IN, WS16S-116, WELDSKILL, 25 PACK

ARCAIR

CONTACT TIP, 1/16 IN, WS16S-116, WELDSKILL, 25 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTACT TIP, 1/16 IN, WS16S-116, WELDSKILL, 25 PACK

CONTACT TIP, 1/16 IN, WS16S-116, WELDSKILL, 25 PACK

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.15 / each

EHC: EHC :
Min Qty 25 = 103,75 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 25. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWCWS16S116
  • Mfr. Model # 11601428
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This WS16S contact tip is made of copper. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more under the Tweco brand. It has an overall length of 1½ inches and it can be used for MIG welding.

Technical Specs

  • ItemContact Tip
  • SeriesWS16S
  • Compatible with SeriesSpray Master 350, Spray Master 450
  • Duty RatingStandard Duty
  • For Wire TypeFlux-Cored, Solid
  • Connection TypeThreaded
  • For Gas Diffuser NumberHD54-16
  • Welding ProcessesMIG
  • MaterialCopper
  • Outside Diameter0.375 in
  • Compatible with Brand Tweco
  • Compatible with Model MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
  • Tip Shape Standard
  • Maximum Wire Diameter 0.0625 in
  • Maximum Current 180 A
  • For Nozzle Series HD24
  • Contact Tip Number WS16S-116
  • Connection Thread Size M8
  • Inside Diameter 0.073 in
  • Overall Length 1.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list