!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, ¾ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WSHD24-75, 2 PK

NOZZLE, ¾ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WSHD24-75, 2 PK

TWECO

NOZZLE, ¾ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WSHD24-75, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, ¾ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WSHD24-75, 2 PK

NOZZLE, ¾ IN BORE DIAMETER, CONICAL TIP, ⅛ TO 5/32 IN TIP RECESS, WSHD24-75, 2 PK

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.90 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2URT5
  • Mfr. Model # 12401571
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1440
  • Shipping Weight 0.55 lbs

Product Details

This WSHD24 nozzle is made of copper. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more, Tweco brand and is for use with Slips On A HD54 Series gas Diffuser. It can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • SeriesWSHD24
  • Compatible with ModelMS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
  • Connection TypeSlip-On
  • Nozzle NumberWSHD24-75
  • Nozzle Design3-Piece
  • MaterialCopper
  • Duty RatingHeavy Duty
  • For Gas Diffuser NumberHD54-16
  • Current Range0 A to 400 A
  • Outside Diameter1.125 in
  • Compatible with Brand Tweco
  • Compatible with Series Spray Master 350, Spray Master 450
  • Bore Diameter 3/4 in
  • Nozzle to Tip Relationship 1/8 in to 5/32 in Recess
  • Nozzle Shape Conical
  • Maximum Amperage 400 A
  • Insulation Type Self-Insulated
  • For Contact Tip Series WS14H
  • Welding Processes MIG
  • For Use With Slips On A HD54 Series Gas Diffuser
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list